For detailed information, other images and documents, please select individual articles from the following table.
SIG 3000
Multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment.
- Special additive package allows the grease to stay in place and not to spatter or pound out of the bearing or grease fitting
- Long-lasting under extreme pressure and heavy impact
- 65,000 psi/65 Timken load*
- Temperature resistance to 285 °C (545 °F)
- Superior water resistance and resists most acids, dirt, salt spray, steam, dust, dirt and weather
- Contains extra rust, corrosion and oxidation inhibitors
- Synthetic formula will not burn grass on golf courses
- Timken load is a qualitative measure that indicates the possible performance of extreme pressure additives (EP). A measure of 35 or higher indicates the presence of extreme pressure additives. EP additives are especially beneficial in applications that experience high axial or thrust loads. EP additives are also shown to reduce fatigue on bearings
Greases are delivered in plastic cartridges! Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and aggregate manufacturers must be observed! For further information see the technical information leaflet.* This product is not CFIA approved
Heavy equipment and fleets. Any application where high heat and/or pressure is present. Food plants steam room, Mining operations, etc., Motorcycles and Snowmobiles.
Use only with adequate ventilation. Shake well before useing. Always hold can upside down and spray for two seconds after each use to prevent spray tip from clogging. Hold can 6-10 inches from surface to be lubricated and spray liberally. For hard-to-reach areas, insert extension tube provied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!